White UHMW Roll Stock 24" L x 18" W x 0.005" Thick

  • Mfr # 461V-A-1802

  • Zoro # G9530879


product price:  $53.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
18"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461V-A-1802
Zoro #
G9530879
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
18"
Plastic Length
24"
Width
18 in
Length
2 ft
Thickness
0.005 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
18 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Acrylic Adhesive
Finish
Smooth
Tensile Strength (PSI)
5,000 psi
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Material
UHMW Polyethylene
Elongation
350 %
Tensile Strength
5,000 psi
UV Resistant
No
Maximum Adhesive Temperature
180 Degrees F
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Tensile Strength Rating
Good
Machinability
100 %
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
Weight
0.306 lb
Plastic Hardness Rating
Medium
Impact Strength
0.8 ft-lb/in
Grade
Standard
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Wear Factor
Excellent
Plastic Density
58.058 lb/cu ft
UV-Resistant
Not UV-Resistant
Light Transmission
18 %
Product Form
Roll
Dielectric Strength
3,000 V/mil
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Shore Hardness
68 Shore D
Product Type
Plastic Film

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.