White UHMW Roll Stock 24" L x 24" W x 0.005" Thick

  • Mfr # 461V-A-2402

  • Zoro # G9531019


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461V-A-2402
Zoro #
G9531019
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
24"
Thickness
0.005 in
Width
24 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Backing Type
Acrylic Adhesive
Finish
Smooth
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Elongation
350 %
Tensile Strength
5,000 psi
UV Resistant
No
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Minimum Adhesive Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Plastic Density
58.058 lb/cu ft
Weight
0.408 lb
Tensile Strength Rating
Good
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Shape
Square
Maximum Temperature
180 Degrees F
Machinability
100 %
Maximum Adhesive Temperature
180 Degrees F
Impact Strength
0.8 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Grade
Standard
Friction Rating
Very Slippery
Plastic Hardness
68D
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption Rating
Excellent
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Flexural Modulus
80,000 psi
Product Form
Roll
Product Type
Plastic Film
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.