White UHMW Roll Stock 24" L x 18" W x 0.031" Thick

  • Mfr # 461XXXI-A-1802

  • Zoro # G9531055


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XXXI-A-1802
Zoro #
G9531055
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
24"
Thickness
0.031 in
Length
2 ft
Width
18 in
Nominal Size
18 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Finish
Smooth
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Backing Type
Acrylic Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Shape
Rectangle
Wear Factor
Excellent
Maximum Adhesive Temperature
180 Degrees F
Impact Strength
0.8 ft-lb/in
Minimum Adhesive Temperature
-20 Degrees F
Grade
Standard
Friction Coefficient
0.15
Plastic Density
58.058 lb/cu ft
Machinability
100 %
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
UV Resistant
No
Weight
1.897 lb
Impact Strength Rating
Poor
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Product Form
Roll
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.