White UHMW Roll Stock 36" L x 3" W x 0.003" Thick

  • Mfr # 461III-A-0303

  • Zoro # G9531116


product price:  $13.99
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
3"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461III-A-0303
Zoro #
G9531116
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
3"
Plastic Length
36"
Length
3 ft
Width
3 in
Thickness
0.003 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 36 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Acrylic Adhesive
Material
UHMW Polyethylene
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Type
Virgin Food Contact Grade
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Weight
0.046 lb
Grade
Standard
UV Resistant
No
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
Shape
Rectangle
Impact Strength
0.8 ft-lb/in
Maximum Adhesive Temperature
180 Degrees F
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Plastic Hardness
68D
Wear Factor
Excellent
Friction Coefficient
0.15
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.005 in
Flexural Modulus
80,000 psi
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil
Product Type
Plastic Film
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
18 %
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.