White UHMW Roll Stock 15 ft. L x 24" W x 0.031" Thick

  • Mfr # 461XXXI-A-2415

  • Zoro # G9532945


product price:  $3,685.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XXXI-A-2415
Zoro #
G9532945
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
15 ft.
Thickness
0.031 in
Width
24 in
Length
15 ft
Nominal Size
15 in W x 24 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Backing Type
Acrylic Adhesive
Finish
Smooth
Material
UHMW Polyethylene
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
Minimum Adhesive Temperature
-20 Degrees F
Plastic Clarity
Opaque
Machinability
100 %
Weight
1.581 lb
Impact Strength
0.8 ft-lb/in
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
UV Resistant
No
Grade
Standard
Water Absorption
0 %
Plastic Density
58.058 lb/cu ft
Plastic Thickness Tolerance
+/-0.005 in
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Maximum Adhesive Temperature
180 Degrees F
Friction Rating
Very Slippery
Friction Coefficient
0.15
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Roll
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
Product Form
Roll
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
FDA Compliance
21 CFR 177.1550
Shore Hardness
68 Shore D

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 15 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.