Pressure Transducer, 304L SS, 0 to 200 psi

  • Mfr # P599RAPS102C

  • Zoro # G9534747


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Output
0.5 to 4.5V DC
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P599RAPS102C
Zoro #
G9534747
UPC #
662011641070
Country of Origin
Mexico

Dimensions

Process Connection Size
1/8 in
Process Connection Size - Transmitter
1/8 in
Manufacturers Warranty Length
3 yr
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Accuracy
+/-1.50%
Output
0.5 to 4.5V DC
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Power Required
4.75 to 5.25V DC
Response Time
5 msec
Series
P599
Accuracy - Transmitter
+/-1.50%
Power Required - Transmitters
4.8 to 5.2V DC
Pressure Range (In. WC)
0 to 5536
Process Connection Type - Transmitter
MNPT
Range
0 to 200 psi
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Max. Pressure (PSI)
200 psi
Range Values - Transmitter
0 to 200
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Electrical Connections - Transmitter
Packard Connector
Transmitter Type
Pressure Transmitter
Range Units - Transmitter
psi
Output - Transmitter
0.5 to 4.5V DC
Wiring Entry - Transmitter
None
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Wetted Materials - Transmitters
304L Stainless Steel
Calibration Certificate
No
Intrinsically Safe
No
Explosion/Fire Proof
No
Maximum Pressure
200 psi
Minimum Operating Temperature
-40 Degrees F
NIST Traceable Certificate
No
Minimum Pressure
0 psi
Electrical Connection
3-Pin Packard Connector
Standards
CE, RoHS, UL Listed
Type of Pressure
Sealed Gauge
Pressure Units
psi
Maximum Operating Temperature
212 Degrees F
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Process Connection Gender
Male
IP Rating
IP67
Overpressure
3x Range
Fitting Material
Stainless Steel
Number of Wires
2
Housing Material
Stainless Steel
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
For Use With Media Type
Refrigerants
Process Connection Type
NPT
Burst Pressure
259 bar
Calibration Certificate Included
No
Pressure Measurement - Maximum
200 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Type Measured
Sealed Gauge
Output Power
0.5 to 4.5V DC
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Input Voltage
4.75 to 5.25V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
212 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.