Dry Erase Board, Glass, 24 in, 36 in, No Frame Frame, Peach, Gloss

  • Mfr # HMYSN23PH

  • Zoro # G9554255


product price:  $348.60
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
24 in
Dry Erase Width
36 in
Board Color
Peach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMYSN23PH
Zoro #
G9554255
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
24"
Overall Height
24 in
Overall Width
36 in
Depth
1 5/8 in
Width
36"
Adjustable Height
Not Adjustable
Board Width - Side 1
36 in
Board Height - Side 1
24 in
Size
2’H x 3’W

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
Peach
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Includes
(4) Markers, Accessory Holder, Eraser, Stand-Offs
Surface Finish
Gloss
Standards
BIFMA Certified, TAA Compliant
Corner Shape
Square
Color
Peach
Board Color - Side 1
Peach
Reversible
Not Reversible
Includes Frame
Frame Not Included
Magnetic - Side 1
Non-Magnetic
Interior/Exterior Use
Interior
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Dry Erase Board
Board Material - Side 1
Glass
Magnetic/Nonmagnetic
Non-Magnetic

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Peach, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Markers, Accessory Holder, Eraser, Stand-Offs, Standards BIFMA Certified, TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.