Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALEEQA41ME10A
Zoro #
G9555061
UPC #
042167381066
Country of Origin
China
Dimensions
Seat Width
20 1/2 in
Seat Depth
15 1/2 in
Back Height
20 1/2 in
Seat Height Max.
23 in
Back Width
20 1/2 in
Overall Height
51 1/4 in
Overall Width
28 in
Overall Depth
31 1/8 in
Seat Height Min.
18 3/8 in
Details
Office Chair Style
Executive Chairs
Arm Style
Adjustable
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
High-Back Desk Chair
Frame Color
Black
Frame Material
Powder Coated Steel
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Weight Capacity
250 lb
Features
T-Bar Arms
Series
EQ
Number of Casters
5
Description
High-Back Desk Chair, EQ Series, Overall Height 51-1/4 In., Overall Width 28 In., Overall Depth 31-1/8 In., Seat Height Min. 18-3/8 In., Seat Height Max. 23 In., Seat Width 20-1/2 In., Seat Depth 15-1/2 In., Back Height 20-1/2 In., Back Width 20-1/2 In., Seat Color Black, Back Color Black, Frame Color Black, Seat Material Mesh, Back Material Mesh, Frame Material Powder Coated Steel, Unassembled, Arm Style Adjustable, Weight Capacity 250 lb., Features T-Bar Arms, Number of Casters 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.