This item is Discontinued.

Otc Genisys 2014 Loyalty Software Kit 3421-150

Genisys 2014 Loyalty Software Kit (Discontinued)

  • Mfr # 3421-150
  • Zoro # G9555122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3421-150
Zoro #
G9555122
UPC #
731413579950
Country of Origin
United States

Details

Item
Genisys 2014 Loyalty Software Kit
Number of Pieces
3
For Use On
OTC Genisys
Material
Plastic
Used For
OTC Genisys
Includes
2014 Domestic/Asian Smart Card, 2013 European Smart Card
Application
Vehicle Diagnostics
Features
Designed for System 4.0 and Newer

Description

Genisys 2014 Loyalty Software Kit, Material Plastic, Number of Pieces 3, Features Designed for System 4.0 and Newer, Includes 2014 Domestic/Asian Smart Card, 2013 European Smart Card

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.