This item is Discontinued.

Otc Genisys 2014 Software Super Bundle 3421-149

Genisys 2014 Software Super Bundle (Discontinued)

  • Mfr # 3421-149
  • Zoro # G9555131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3421-149
Zoro #
G9555131
UPC #
731413579943
Country of Origin
United States

Details

Item
Genisys 2014 Software Super Bundle
Features
Update for Genisys Evo
Used For
OTC Genisys
Includes
High Speed Commercial Grade 4 GB Memory Card
Material
Plastic
Number of Pieces
4
Application
Vehicle Diagnostics
For Use On
OTC Genisys

Description

Genisys 2014 Software Super Bundle, Material Plastic, Number of Pieces 4, Features Update for Genisys Evo, Includes High Speed Commercial Grade 4 GB Memory Card

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.