This item is Discontinued.

Otc Fuel Injector Cleaner, Canister, 3 pcs 7448A

Fuel Injector Cleaner, Canister, 3 pcs (Discontinued)

  • Mfr # 7448A
  • Zoro # G9555165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7448A
Zoro #
G9555165
UPC #
731413572746
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
19-45/64

Details

Item
Fuel Injector Cleaner
Includes
Hose
For Use With
Most Gasoline Engines
Number of Pieces
3
Application
Clean Direct Fuel Rail and Injection Systems
Color
Blue
Type
Canister

Description

Fuel Injector Cleaner, Application Clean Direct Fuel Rail and Injection Systems, Color Blue, Number of Pieces 3, For Use With Most Gasoline Engines, Includes Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.