This item is Discontinued.

Solo Case, Tablets Up to 8.3in, Black/Gray, 8inH STM2224

Case, Tablets Up to 8.3in, Black/Gray, 8inH (Discontinued)

  • Mfr # STM2224
  • Zoro # G9555305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STM2224
Zoro #
G9555305
UPC #
030918008737
Country of Origin
China

Dimensions

Height
8 in
Length
5 1/2 in
Width
1 in

Details

Material
Polyseter
Color
Black/Gray
Item
Case
Compatible With
Tablets Up to 8.3 in

Description

Compatible With Tablets Up to 8.3 in, Material Polyseter, Color Black/Gray, Length 5 1/2 in, Width 1 in, Height 8 in, Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.