Wireless Temperature Sensor, 200ft., LCD (Discontinued)
- Mfr # TX62U-IT
- Zoro # G9555603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TX62U-IT
Zoro #
G9555603
UPC #
757456987545
Country of Origin
China
Dimensions
Display Digit Size
0.4 in
Details
Item
Wireless Temperature Sensor
Temp. Range (F)
-39.8 Degrees to 139.8 Degrees
Temp. Range (C)
-39.9 Degrees to 59.9 Degrees
Display
Digital LCD
For Use With
Mfr. No. WS-6020U-IT-CBP
Features
LCD Toggles Temperature Readings,Transmits Outdoor Temperature, Built-In Rechargeable Alkaline Power Cell, No Additional Batteries Necessary, Stores Solar Power for Continuous Operation, High-Efficiency Modern Solar Panel Maintains Full Charge with Minimal Light
Receiver to Transmitter Distance
200 ft
Power Source
Solar Powered with Built-In Rechargeable Alkaline Power Cells
Description
Wireless Temperature Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.