25/64" Carbide Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-103906

  • Zoro # G9560284


product price:  $75.15
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
25/64 in
Number of Flutes
2
Shank Dia.
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
450-103906
Zoro #
G9560284
UPC #
888226075633
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Drill Bit Size
25/64 in
Shank Dia.
25/64 in
Depth:Dia. Ratio
7xD
Flute Length
2 7/8 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
2-7/8"
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 5/8 in
Maximum Drilling Depth
2 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.3906
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
Metalworking
List Number
450
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Web Thinning
Thinned
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
C2
Measurement System
Fractional Inch
Web Construction
Split
Spiral Direction
Right Hand
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.