3/8" Carbide Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-103750

  • Zoro # G9560311


product price:  $62.19
/ea

Key Features

Overall Length
4 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3/8 in
Number of Flutes
2
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450-103750
Zoro #
G9560311
UPC #
888226075626
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
3/8 in
Shank Dia.
3/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
7xD
Flute Length
2 3/4 in
Drilling Depth
2-3/4"
Maximum Drilling Depth
2 3/4 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.3750
Application
Metalworking
List Number
450
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Drill Bit Point Type
4 Facet Point
Measurement System
Fractional Inch
Primary Material Application
All Materials
Spiral Direction
Right Hand
Web Construction
Split
Material Grade - Machining
C2
Web Thinning
Thinned
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.