4-48X1/8 FINE SOCKET SET SCR CUP BLK OX, PK100
Mfr # 04F02SSC
Zoro # G9592567
product price:Â $23.29
/pk 100, $0.23/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
#4-48
Point Type
Cup
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04F02SSC
Zoro #
G9592567
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-48
Overall Length
1/8 in
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Steel
Finish
Plain
Item
Set Screw
Fastener Thread Type
UNF Fine
Fastener Industry Standards
ASME B18.13
Description
Socket, Set, Cup, Fine, Steel, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.