Dowel Pin, 1 in Nominal Dia, 5 in L, Steel, 10 PK
Mfr # 10080PDB
Zoro # G9593599
product price:Â $209.99
/pk 10, $21.00/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
1 in
Shank Length
5 in
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10080PDB
Zoro #
G9593599
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1 in
Shank Length
5 in
Thread Size
1 x 5 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Finish
Bright
Standards
ASME B18.8.2
Description
Pin, Dowel, Steel, Bright, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.