Dowel Pin, 1 in Nominal Dia, 3-1/2 in L, Steel, 10 PK
Mfr # 10056PDB
Zoro # G9593608
product price:Â $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
1 in
Shank Length
3-1/2 in
Material
Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10056PDB
Zoro #
G9593608
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1 in
Shank Length
3-1/2 in
Thread Size
1 x 3 1/2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Finish
Bright
Standards
ASME B18.8.2
Description
Pin, Dowel, Steel, Bright, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.