Tmi
Save-T-Loc Strip Door Hardware, 7ft, Alum
Mfr # 999-00570
Zoro # G9602232
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- Material Aluminum
- For Use With Strip Doors
- Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
- Length (Straight Wireway) 7 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 G70 CL GRAB HK SC, UPC, 8022415 8022415
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 8'L - 4 2' Sections 786CP34
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel 2VJR1
- CAMPBELL CHAIN & FITTINGS Chain Proof Coil 3/8X35Ft 072-2327
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW 999-00026
- TMI Replacement Vinyl Strip, Low-Temp Smooth 999-00647
- TMI Replacement Vinyl Strip, Low-Temp Ribbed 999-00657
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear 999-00129
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W 999-00405
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW 999-00021
- TMI Flexible Bulk Rolls, Low-Temp Smooth 999-00412
- Tmi Strip Doors