Flexible Bulk Roll, Anti-Static, 12in, Clr

  • Mfr # 999-00560

  • Zoro # G9602336


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.12 in
Strip Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-00560
Zoro #
G9602336
UPC #
-
Country of Origin
United States

Dimensions

Strip Thickness
0.12 in
Strip Width
12 in
Roll Length
75 ft
Overall Width
12 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Smooth
Strip Color
Clear
Temp. Range
0 Degrees to 150 Degrees F
Strip Type
Roll
Operating Temperature - Maximum
150 Degrees F
Product Type
Replacement Strip
Compatible Product Type
Anti Static
Color
Clear
Strip Texture Type
Smooth
Operating Temperature - Minimum
0 Degrees F
Anti-Static Status
Anti-Static

Description

Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Roll Length 75 ft, Number of Strips Not Applicable, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Anti Static

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.