Multi-Gas Detector, IP67, Audible, Vibrating, Visual, LCD, 170 hr Battery Life

  • Mfr # G450-11440C

  • Zoro # G9603054


product price:  $2,215.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
170 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G450-11440C
Zoro #
G9603054
UPC #
-
Country of Origin
United States

Dimensions

Height
4 11/32 in
Width
2 61/64 in
Manufacturer Warranty Length
3 yr Sensors, Limited Lifetime Instruments and Electronics
Overall Depth
2.17 in
Battery Size
AA
Overall Height
4.33 in
Overall Width
2.95 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
170 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
AEx ia IIC T3, ANSI/ISA-12.13.01-2000, CSA Certified, CSA C22.2 No. 152-M 1984, EMI/RFI Resistance: EMC Directive 89/336/EEC, Ex da ia IIC T3 Ga -20 Less Than or Equal To Ta Less Than or Equal To +50 Degrees C T3 07.1934905, Ex ia IIC T3, IEC 60079-0:2011 (Ed.6), IEC 60079-1:2014 (Ed.7), IEC 60079-11:2011 (Ed.6), INMETRO: Ex da ia IIC T3 Ga, UL 913
Sensor Range
CO 0 to 500 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 25% Vol
IP Rating
IP67
Display Screen Type
LCD
Resolution
Carbon Monoxide 1 ppm, Combustible 0.5% LEL, Hydrogen Sulfide 0.1 ppm, Methane 0.02% vol, Oxygen 0.1% vol
Housing Color
Black
Includes
Calibration Adapter, Screwdriver
Features
Specifically Designed for Personal Protection Against Gas Dangers, Selection of Different Long-Life Sensors
Power Source
Battery
Alarm Setting Adjustment
Adjustable Alarm Setting
Measurement Range
Carbon Monoxide (0 to 500 ppm), Combustible Gas (0 to 100% LEL), Hydrogen Sulfide (0 to 100 ppm), Methane (0 to 5% vol), Oxygen (0 to 25% vol)
Operating Temperature - Maximum
122 Degrees F
Accuracy
-10 to +20%
Operating Humidity - Maximum
95 %
Includes Charger
Yes
Alarm Volume Level
103 dBA
Housing Material
Polycarbonate/Rubber
Temperature Code
T3
Visual Alert Type
Orange LED, Red LED
Number of Batteries Required
2
Number of Sensors
3
Mount Type
Portable/Handheld
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class I Zone 0
Replaceable Battery
Yes
Number of Gases Detected
4
Data Logger
Yes
Sensor Type
Catalytic, Electrochemical
For Environment
Refineries, Sewer Construction or Fire Brigades, Steel Industry
Sensor Life
2 yr (Unfiltered LEL), 3 yr (Carbon Monoxide, Hydrogen Sulfide, Oxygen, Combustible LEL Sensors)
Operating Temperature - Minimum
-4 Degrees F
Operating Humidity - Minimum
5 %
Display Type
Digital
Resistance Properties
Water Resistant
Alert Type
Light, Sound, Vibration
Rechargeable Battery
Yes

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Battery Size AA, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Resistance Properties Water Resistant, Operating Humidity - Minimum 5 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T3, Accuracy -10 to +20 Percent, Alarm Setting Adjustable, Alarm Volume Level 103 dBA

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products