EMT Coupling, 2 in, Compression, 316 Stainless Steel, Polished, Silver

  • Mfr # S22000CC00

  • Zoro # G9604743


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2 in
Material
316 Stainless Steel
Finish
Polished
Color
Silver
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S22000CC00
Zoro #
G9604743
UPC #
847656002466
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
2 in
Overall Length
2-3/4 in
Outside Dia.
2-1/8 in
Inside Dia.
2.200 in
Inside Diameter
2.2 in
Compatible Conduit Trade Size
2 in
Conduit Trade Size
2 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Conduit Type
EMT
Standards
NEMA 4X, UL
For Use With
EMT
Application
Used to Join Two Lengths of Stainless EMT
Compatible Conduit Type
EMT
Weight
0.86 lb
Conduit Fitting Material
316 Stainless Steel

Description

Compression Conduit Coupling, 316 Stainless Steel, Trade Size 2 in, Overall Length 2 3/4 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.86 lb, Compatible Conduit Trade Size 2 in, Inside Diameter 2.2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.