EMT Coupling, 1/2 in, Compression, 316 Stainless Steel, Polished, Silver
Mfr # S20500CC00
Zoro # G9604795
product price:Â $54.15
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Material
316 Stainless Steel
Finish
Polished
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S20500CC00
Zoro #
G9604795
UPC #
847656002411
Country of Origin
Taiwan, Province of China
Dimensions
Trade Size
1/2 in
Overall Length
2-3/32 in
Inside Dia.
0.706 in
Outside Dia.
1.050 in
Compatible Conduit Trade Size
1/2 in
Inside Diameter
0.71 in
Conduit Trade Size
1/2 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Color
Silver
Standards
NEMA 4X, UL
For Conduit Type
EMT
For Use With
EMT
Application
Used to Join Two Lengths of Stainless EMT
Weight
0.16 lb
Compatible Conduit Type
EMT
Conduit Fitting Material
316 Stainless Steel
Description
Compression Conduit Coupling, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 2 3/32 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards NEMA 4X, UL, For Use With EMT, For Conduit Type EMT, Weight 0.16 lb, Compatible Conduit Trade Size 1/2 in, Inside Diameter 0.71 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.