This item is Discontinued.

Akro-Mils Shelf Ledge 5-1/4"H x 1/8"W x 9"D, 4PK AWLEDGE12

Shelf Ledge 5-1/4"H x 1/8"W x 9"D, 4PK (Discontinued)

  • Mfr # AWLEDGE12
  • Zoro # G9607035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWLEDGE12
Zoro #
G9607035
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
9 in
Overall Height
5 1/4 in
Overall Width
1/8 in
Height
5-1/4"
Depth
9"
Width
1/8"

Details

Item
Shelf Ledge
Color
Silver
Material
Steel
For Use With
All Wire Shelving
Finish
Chrome

Description

Shelf Ledge, Color Silver, Chrome Finish, Material Steel, Overall Depth 9 in, Overall Height 5 1/4 in, Overall Width 1/8 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.