Butterfly Valve, 2", PP/Nitrile, Lever Handle

  • Mfr # BYV44020A0NL000

  • Zoro # G9609853


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Glass-Filled Polypropylene
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV44020A0NL000
Zoro #
G9609853
UPC #
610377248778
Country of Origin
United States

Dimensions

Pipe Size
2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
4 3/4 in
Nominal Valve Size
2 in
Handle Length
10.5 in
Lug Diameter
3/4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Lever
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D4101 Cell Class 85580
Temp. Range
32 Degrees to 250 Degrees F
Number of Bolt Holes
4
Disc Material
Glass-Filled Polypropylene
Liner Material
Buna-N
Seal Material
Buna-N
Handle Material
Glass-Filled Polypropylene
Maximum Pressure - Operating
150 psi
Disc Alignment
Concentric
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
92
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
260 Degrees F
Number of Flange Bolt Holes
4
Handle - Locking
Locking
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Stem Material
316 Stainless Steel
Number of Stop Positions
19
Connection Type
Wafer
Includes Disc Position Indicator
Disc Position Indicator Included
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Chemicals, Water
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.