Butterfly Valve, 2", PP/EPDM, Lever Handle

  • Mfr # BYV44020A0EL000

  • Zoro # G9609896


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Glass-Filled Polypropylene
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV44020A0EL000
Zoro #
G9609896
UPC #
610377248693
Country of Origin
United States

Dimensions

Pipe Size
2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
4 3/4 in
Nominal Valve Size
2 in
Lug Diameter
3/4 in
Handle Length
10.5 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
EPDM
Disc Material
Glass-Filled Polypropylene
Compliance
ASTM D4101 Cell Class 85580
Temp. Range
32 Degrees to 250 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Number of Bolt Holes
4
Handle Material
Glass-Filled Polypropylene
Seal Material
EPDM
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
260 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Locking
Number of Flange Bolt Holes
4
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
32 Degrees F
Disc Alignment
Concentric
Coefficient of Volume (Cv)
92
Number of Stop Positions
19
For Media
Chemicals, Water
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
Connection Type
Wafer
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material EPDM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.