Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection

  • Mfr # 4007731

  • Zoro # G9612994


product price:  $1,891.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Heater Type
Direct Vent Counter Flow
Gas Type
LP
BtuH Input
40,000
BtuH Output
32,000
Ignition Type
Standing Pilot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4007731
Zoro #
G9612994
UPC #
-
Country of Origin
United States

Dimensions

Height
77 3/8 in
Width
14 1/8 in
Wall Opening Depth
10 in
Depth
11 3/4 in
Wall Opening Height
77 3/8 in
Wall Opening Width
14 3/8 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Overall Height
77 3/8 in
Overall Width
14 1/8 in
Overall Depth
11 3/4 in
Overall Dimensions - H x W x D
77 3/8 in x 14 1/8 in x 11 3/4 in
Minimum Cylinder Size
100 lb

Details

Item
Recessed-Mount Gas Wall Heater
Heater Type
Direct Vent Counter Flow
Gas Type
LP
BtuH Input
40,000
BtuH Output
32,000
Ignition Type
Standing Pilot
Air Flow
325 cfm
Heater Voltage
120 V AC
Gas Connection
1/2 in NPT
Vent
9 in
Vent Type
Direct Counter Flow
Built-In Features
Contemporary
Floor to Center of Vent
59 in
Standards
CSA
Amps AC
3 A
Includes
Venting
Number of Speeds
1
Wall Type
Single
Features
Contemporary
Fuel Type
Propane
Housing Material
Steel
Ignition Power Source
Electric
For Use Outdoors
Indoor Only
Housing Color
White
Mounting Location
Wall
Ignition Type/Ignition Power Source
Standing Pilot/Electric
Heating Method
Fan Forced Convection
Thermostat Included
No
Heating Area
940 sq ft
Housing Finish
Powder Coated Paint
Heating Capacity Input
40,000 BtuH
Venting
Vented
Heating Capacity Output
32,000 BtuH
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Direct Counter Flow, Fuel Type Propane, Heating Method Fan Forced Convection, Heating Capacity Input 40,000 BtuH, Heating Capacity Output 32,000 BtuH, Heating Area 940 sq ft, Ignition Type Standing Pilot, Ignition Power Source Electric, Air Flow 325 cfm, Overall Height 77 3/8 in, Overall Width 14 1/8 in, Overall Depth 11 3/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.