Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection

  • Mfr # 5008632

  • Zoro # G9613091


product price:  $2,009.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Top Vent
Gas Type
NG
BtuH Input
50,000
BtuH Output
40,000
Ignition Type
Standing Pilot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5008632
Zoro #
G9613091
UPC #
-
Country of Origin
United States

Dimensions

Height
81 in
Width
14 1/8 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Wall Opening Height
81 in
Depth
10 1/4 in
Wall Opening Depth
9 1/4 in
Wall Opening Width
14 3/8 in
Overall Height
81 in
Overall Width
14 1/8 in
Overall Dimensions - H x W x D
81 in x 14 1/8 in x 10 1/4 in
Overall Depth
10 1/4 in
Minimum Cylinder Size
100 lb

Details

Item
Recessed-Mount Gas Wall Heater
Heater Type
Top Vent
Gas Type
NG
BtuH Input
50,000
BtuH Output
40,000
Ignition Type
Standing Pilot
Air Flow
350 cfm
Heater Voltage
120 V AC
Amps AC
2.2 A
Standards
CSA
Built-In Features
Contemporary
Gas Connection
1/2 in NPT
Floor to Center of Vent
81 in
Vent Type
Counter Flow
Number of Speeds
2
Vent
4 in
Includes
Thermostat
Wall Type
Single
Features
Contemporary
Thermostat Included
No
Housing Finish
Powder Coated
Heating Capacity Output
40,000 BtuH
For Use Outdoors
Indoor Only
Ignition Power Source
Electric
Venting
Vented
Heating Method
Fan Forced Convection
Fuel Type
Natural Gas
Housing Color
White
Heating Area
1,500 sq ft
Ignition Type/Ignition Power Source
Standing Pilot/Electric
Mounting Location
Wall
Heating Capacity Input
50,000 BtuH
Housing Material
Steel
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Counter Flow, Fuel Type Natural Gas, Heating Method Fan Forced Convection, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 40,000 BtuH, Heating Area 1,500 sq ft, Ignition Type Standing Pilot, Ignition Power Source Electric, Air Flow 350 cfm, Overall Height 81 in, Overall Width 14 1/8 in, Overall Depth 10 1/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Surface, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.