Fender Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK

  • Mfr # U55530.050.0300

  • Zoro # G9620965

CAD Available

product price:  $124.99
/pk 25, $5.00/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.047 in
Maximum Thickness
0.08 in
Washer Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U55530.050.0300
Zoro #
G9620965
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
3 in
Minimum Thickness
0.047 in
Maximum Thickness
0.08 in
Inside Diameter
0.535 in
Outside Diameter Tolerance
+0.029 in ; -0.008 in
Inside Diameter Tolerance
+/- 0.010 in

Details

CAD Available
Yes
Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Flat Washer Type
Fender Washer
Approx. Pkg. Qty.
25
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Thickness Tolerance
+0.015 in ; -0.018 in
Type
Oversized Flat Washer
Minimum Temperature
-58 Degrees F
Removable
Removable
REACH Compliant
REACH Compliant
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.21.1
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Material Grade/Class
316
Grade
18-8 (304)
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.535 in, Outside Diameter 3 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.