This item is Discontinued.

Avery Binder, Round, 1-1/2 in., View, White AVE17590

Binder, Round, 1-1/2 in., View, White (Discontinued)

  • Mfr # AVE17590
  • Zoro # G9625655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVE17590
Zoro #
G9625655
UPC #
077711175907
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2" x 11"
Ring Size
1-1/2"

Details

Color
White
Material
Vinyl
Cover Type
View
Includes
Pockets
Sheet Capacity
275
Item
Flip Back(TM) 360 View Binder
Ring Type
Round

Description

Color White, Includes Pockets, Item Flip Back(TM) 360 View Binder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.