This item is Discontinued.

Rittal Antifreeze Coolant, 25L, 1:4 3301965

Antifreeze Coolant, 25L, 1:4 (Discontinued)

  • Mfr # 3301965
  • Zoro # G9634834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3301965
Zoro #
G9634834
UPC #
-
Country of Origin
Germany

Dimensions

Size
25L
Size/Net Weight
57.5 lb

Details

Color
Light Yellow
Application
Electrical Recooling
Type
1:4 Antifreeze/Water Mix
For Use With
Mfr. No. 3318610, 3319610, 3320600, 3334600
Appearance
Liquid
Container Type
Plastic Bottle
pH
8
Dilution Ratio
1:4
pH Value
8.0
Item
Antifreeze Coolant
Boiling Point (F)
217 Degrees

Description

Antifreeze Coolant, Container Type Plastic Bottle, Color Light Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.