This item is Discontinued.

West Chester Protective Gear Mechanics Gloves, 2XL, Black, Spandex 86110/XXL

Mechanics Gloves, 2XL, Black, Spandex (Discontinued)

  • Mfr # 86110/XXL
  • Zoro # G9641913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86110/XXL
Zoro #
G9641913
UPC #
662909861153
Country of Origin
Indonesia

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Automotive Repair, Equipment Operation, Driving and General Use
Palm Construction
Synthetic Leather
Lining
Unlined
Back Material
Spandex
Thumb Style
Wing
Closure Type
Elastic
Stitching Material
Nylon
Cuff
Slip-On
Finger Style
Reinforced

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.