144 in Adhesive Tape Measure, 1/2 in Blade

  • Mfr # 50007

  • Zoro # G9642929


product price:  $12.79
/ea

Key Features

Blade Length
144 in
Measurement Type
SAE
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50007
Zoro #
G9642929
UPC #
727659500070
Country of Origin
United States

Dimensions

Blade Length
144 in
Blade Width
1/2 in
Overall Width
1/2 in
Length - SAE
12 ft

Details

Item
Adhesive Backed Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
Features
Trimmable, Decimal-Read
Graduations
16ths
Case Type
No Case
Tape Measure Product Grouping
Adhesive Tape Measure
Graduation Type
ft
Blade Color
White
Material
Steel
Color
White
Numeric Format
Decimal
Adhesive Type
Permanent Adhesive
Reading Direction
Right to Left
System of Measurement
SAE
Graduation Units
Feet

Description

Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement SAE, Numeric Format Decimal, Reading Direction Right to Left, Overall Width 1/2 in, Length - SAE 12 ft, Graduation Units Feet, Graduation Marks 1/16 in, Material Steel, Color White, Adhesive Type Permanent Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.