144 in Adhesive Tape Measure, 1/2 in Blade

  • Mfr # 50004

  • Zoro # G9642956


product price:  $14.39
/ea

Key Features

Blade Length
144 in
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50004
Zoro #
G9642956
UPC #
727659500049
Country of Origin
United States

Dimensions

Blade Length
144 in
Blade Width
1/2 in
Overall Width
1/2 in
Length - Metric
3.66 m
Length - SAE
12 ft

Details

Item
Adhesive Backed Tape Measure
Measurement Type
SAE/Metric
Graduation Marks
1/16 in
Blade Material
Steel
Case Color
White
Blade Color
White
Features
Trimmable, Decimal-Read
Graduation Type
ft/mm
Case Type
No Case
Tape Measure Product Grouping
Adhesive Tape Measure
Material
Steel
Color
White
Orientation
Horizontal
Adhesive Type
Permanent Adhesive
Graduation Units
Feet, Millimeters
System of Measurement
Metric/SAE
Numeric Format
Decimal
Reading Direction
Left to Right

Description

Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement Metric/SAE, Numeric Format Decimal, Reading Direction Left to Right, Overall Width 1/2 in, Length - SAE 12 ft, Length - Metric 3.66 m, Graduation Units Feet, Millimeters, Graduation Marks 1/16 in, Material Steel, Color White, Orientation Horizontal, Adhesive Type Permanent Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.