V-FORM Harness, M, 400 lb., Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 10196642

  • Zoro # G9643909


product price:  $71.39
/ea

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10196642
Zoro #
G9643909
UPC #
641817162873
Country of Origin
Mexico

Dimensions

Color and Size
Green - M

Details

Item
Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FORM
Includes Padding
No
Harness D-Ring Material
Stainless Steel
Hardware Material
Steel
Features
Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
Padding Location
No Padding
Webbing Coating
Uncoated
Torso Adjustment
Mating
With Belt
No
Harness Color
Green
RFID Equipped
Yes
OSHA Standards Met
OSHA
Industry
Construction, General Industry, Oil and Gas, Utilities
ANSI Standards Met
ANSI Z359.11
Other Standards
CSA Z259.10

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products