V-FORM Harness, M, 400 lb., Quick-Connect Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring

  • Mfr # 10197207

  • Zoro # G9643954


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10197207
Zoro #
G9643954
UPC #
641817162941
Country of Origin
Mexico

Dimensions

Color and Size
Green - M

Details

Item
Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014
Webbing Material
Nylon
Series
V-FORM
Includes Padding
No
Hardware Material
Steel
Features
Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
Harness D-Ring Material
Stainless Steel
Harness Color
Green
RFID Equipped
Yes
Padding Location
No Padding
With Belt
No
Webbing Coating
Uncoated
Torso Adjustment
Mating
Other Standards
CSA Z259.10
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, Oil and Gas, Utilities
OSHA Standards Met
OSHA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products