Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sharpening Stone, AO, 60G, 2-3/8in W, White (Discontinued)

  • Mfr # WHITE/H
  • Zoro # G9648493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHITE/H
Zoro #
G9648493
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
2 3/8 in
Height
1 1/2 in

Details

Grit
60
Item
Single Grit Sharpening Stone
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
White

Description

Single Grit Sharpening Stone, Abrasive Material Aluminum Oxide, Grade Medium, Grit 60, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.