Sharpening Stone, AO, 60G, 2-1/2in W, White (Discontinued)
- Mfr # UBRWE60F
- Zoro # G9648502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBRWE60F
Zoro #
G9648502
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
2 1/2 in
Height
1 1/2 in
Details
Grit
60
Item
Single Grit Sharpening Stone
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
White
Description
Single Grit Sharpening Stone, Abrasive Material Aluminum Oxide, Grade Medium, Grit 60, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.