Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Dressing Stick, AO, Medium, 220, 6inLx1/2inW (Discontinued)

  • Mfr # M66
  • Zoro # G9648527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M66
Zoro #
G9648527
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Thickness
1/2 in
Width
1/2 in

Details

Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
220
Item
Dressing Stick
Series
M66

Description

Dressing Stick, Abrasive Material Aluminum Oxide, Grit 220, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.