Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sharpening Stone, AO, 120G, 2-1/2in W (Discontinued)

  • Mfr # FINE/BUFF
  • Zoro # G9648536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FINE/BUFF
Zoro #
G9648536
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
2 1/2 in
Height
1 1/2 in

Details

Item
Single Grit Sharpening Stone
Grit
120
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Translucent White

Description

Single Grit Sharpening Stone, Abrasive Material Aluminum Oxide, Grade Fine, Grit 120, Color Translucent White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.