Dressing Stick, SC, Medium, 120, 6inL x 1inW (Discontinued)
- Mfr # 122
- Zoro # G9648554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122
Zoro #
G9648554
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Thickness
1 in
Width
1 in
Details
Abrasive Material
Silicon Carbide
Grade
Medium
Grit
120
Series
SVAC
Item
Dressing Stick
Description
Dressing Stick, Abrasive Material Silicon Carbide, Grit 120, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.