Kngpn Rigid Cstr, Urthane, 2", 165 lb.

  • Mfr # BRA-PATH 50KF

  • Zoro # G9657621


product price:  $13.25
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
50 mm
Wheel Width
19 mm
Mounting Bolt Dia.
M10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BRA-PATH 50KF
Zoro #
G9657621
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
50 mm
Wheel Width
19 mm
Mounting Bolt Dia.
M10
Overall Height
69 mm

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Wheel Bearings
Precision Ball
Caster Brake Included
No
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-25 Degrees To 70 Degrees C
Replacement Wheel
Mfr. No. PATH 50/6K-FK
Caster Load Rating Range
Light Duty
System of Measurement
Metric
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Wheel/Tread Hardness
94 Shore A
Tread
Standard
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
75 kg
Tread Color
Dark Gray
Includes Thread Guards
Yes
Tread Shape
Standard
Series
BRA Series
ESD Conductive
No

Description

Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.