Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1580-RA_14X10

  • Mfr # U5-1580-RA_14X10

  • Zoro # G9659921


product price:  $11.39
/ea

Key Features

Header
Notice
Legend
Truck Drivers Ring Bell and Wait
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1580-RA_14X10
Zoro #
G9659921
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Truck Drivers Ring Bell and Wait
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Language
English
Background Color
White
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Mirror Print
No
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend
Truck Drivers Ring Bell and Wait
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header
Notice
Number of Printed Sides
1
Abrasion Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Metal Detectable
Yes
Product Type
Reflective Loadiing & Unloading Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Ring Bell and Wait, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.