Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10

  • Mfr # U5-1579-RA_14X10

  • Zoro # G9659937


product price:  $12.65
/ea

Key Features

Header
Notice
Legend
Truck Drivers Must Wait In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1579-RA_14X10
Zoro #
G9659937
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Truck Drivers Must Wait In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
White
Header Background Color
Blue
Sign Legend Color
Black
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Sign Legend
Truck Drivers Must Wait In This Area
State Specific Sign
No
Sign Header Text Color
White
Number of Printed Sides
1
Metal Detectable
Yes
Chemical Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header
Notice
Product Type
Reflective Loadiing & Unloading Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Must Wait In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.