Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1361-RA_14X10

  • Mfr # U5-1361-RA_14X10

  • Zoro # G9661023


product price:  $11.49
/ea

Key Features

Header
Notice
Legend
No Drivers Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1361-RA_14X10
Zoro #
G9661023
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Drivers Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Background Color
White
Sign Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Material
Aluminum
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Header Text Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Header
Notice
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Metal Detectable
Yes
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
No Drivers Beyond This Point
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Mirror Print
No
Product Type
Reflective Loadiing & Unloading Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Drivers Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.