Bouffant Cap, Polypropylene, 21 in Dia., White, M, 1000 PK
Mfr # 15821W/10
Zoro # G9663324
product price:Â $68.49
/pk 1000, $0.07/eaKey Features
Color
White
Diameter
21 in
Material
Polypropylene
Latex-Free
Yes
Package Type
Box
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15821W/10
Zoro #
G9663324
UPC #
-
Country of Origin
China
Dimensions
Diameter
21 in
Size
M
Hair and Beard Nets Size
Universal
Details
Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
Yes
Package Type
Box
Hair and Beard Nets Item
Bouffant
Metal Detectable
No
Fabric Weight
0.42 oz/sq yd
Packaging
Case
Product Type
Bouffant Cap
Description
Bouffant Cap, Color White, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.