Beard Net, Polypropylene, Universal Dia., White, Universal, 1000 PK
Mfr # 15803
Zoro # G9663333
product price:Â $58.89
/pk 1000, $0.06/eaKey Features
Color
White
Diameter
Universal
Material
Polypropylene
Size
Universal
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15803
Zoro #
G9663333
UPC #
-
Country of Origin
China
Dimensions
Diameter
Universal
Size
Universal
Hair and Beard Nets Size
Universal
Named Size
Universal
Details
Item
Beard Net
Color
White
Material
Polypropylene
Latex-Free
Yes
Package Type
Box
Hair and Beard Nets Item
Beard Cover
Metal Detectable
No
Fabric Weight
0.42 oz/sq yd
Standards
ASTM 1670; ASTM 1671
Product Type
Beard Cover
Packaging
Case
Description
Beard Net, Color White, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size Universal, Packaging Case, Product Type Beard Cover, Standards ASTM 1670; ASTM 1671, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.