Abrasive Roll, 1" W x 150 ft.L, P180G, Brwn

  • Mfr # 713199

  • Zoro # G9664347


product price:  $41.29
/ea

Key Features

Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713199
Zoro #
G9664347
UPC #
00051115374791
Country of Origin
Mexico

Dimensions

Overall Length
150 ft
Overall Width
1 in
Length
150 ft
Width
1 in

Details

Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P180
Backing Material
Cloth
Backing Weight
J
Series
3500-2
Color
Brown
Resistance Properties
Coolants, Oil, Water

Description

Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Maroon, Grit P180, Series 3500-2, Overall Length 150 ft, Overall Width 1 in, Resistance Properties Coolants, Oil, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.