Abrasive Roll, 1" W x150 ft. L, P120G, Brwn
Mfr # 713095
Zoro # G9664374
product price:Â $43.29
/eaKey Features
Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
713095
Zoro #
G9664374
UPC #
00051115329661
Country of Origin
Mexico
Dimensions
Overall Length
150 ft
Overall Width
1 in
Width
1 in
Length
150 ft
Details
Item
Abrasive Utility Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P120
Backing Material
Cloth
Backing Weight
J
Series
3500-2
Color
Maroon
Resistance Properties
Coolants, Oil, Water
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Maroon, Grit P120, Series 3500-2, Overall Length 150 ft, Overall Width 1 in, Resistance Properties Coolants, Oil, Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.