Abrasive Roll, 1" W x 150 ft. L, Cloth, P80
Mfr # 706221
Zoro # G9664392
product price:Â $35.99
/eaKey Features
Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
706221
Zoro #
G9664392
UPC #
00051115329005
Country of Origin
Mexico
Dimensions
Overall Length
150 ft
Overall Width
1 in
Width
1 in
Length
150 ft
Details
Item
Abrasive Utility Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
P80
Backing Material
Cloth
Backing Weight
J
Series
3500-2
Color
Maroon
Resistance Properties
Coolants, Oil, Water
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Color Maroon, Grit P80, Series 3500-2, Overall Length 150 ft, Overall Width 1 in, Resistance Properties Coolants, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.